Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 4", Aluminum
Mfr # PLE28
Zoro # G8291336
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type E
- Connection Type Hose Shank
- Hose Fitting Gender Male
- Fitting Type Male Hose Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE28
- Zoro # G8291336
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Overall Length | 6-45/64" |
Hose Fitting Size | 3" |
Coupling Size | 4" |
Plug Length | 2-5/64" |
Plug Outside Dia. | 4-45/64" |
Details
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type E |
Connection Type | Hose Shank |
Hose Fitting Gender | Male |
Fitting Type | Male Hose Shank |
For Hose I.D. | 3" |
Includes Locking Arm | No |
Pipe Fitting Material | Aluminum |
Max. Working Pressure @ 70 F | 100 psi |
Coupling Component | Plug |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type E, Coupling Size 4 in, For Hose I.D. 3 in, Male, Connection Type Hose Shank, Hose Fitting Size 3 in, Male Hose Shank, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 45/64 in, Overall Length 6 45/64 in, Includes Locking Arm No, Plug Length 2 5/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1-1/4" Press Brass Ball Valve Inline (BA-480B - 114)
- DELTA Metal Glass Rinser (GR250-CZ)
- RHEEM Gas Control Thermostat, Natural Gas, Metal (AP14732A)
- ZURN PEX CR COUPLING 3/4 10PK (UP016A10)
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4SG)
- ZORO SELECT Cam and Groove Adapter, 1/2", 316 SS (PLE159)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", Aluminum (PLE73)
- ZORO SELECT Dust Plug, 3 In (3LX52)
- ZORO SELECT Cam and Groove Coupling, 1/2", 316 SS (PLE148)
- ZORO SELECT 3" Male Adapter x MNPT 316 SS Adapter (3LX57)
- DIXON Cam and Groove, Coupler x MNPT 1-1/2", AL (150-B-AL)
- Zoro Select Fittings