Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 3/4", Aluminum
Mfr # PLE32
Zoro # G8293810
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type F
- Connection Type NPT
- Coupling Component Plug
- Plug Length 1-7/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE32
- Zoro # G8293810
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Plug Length | 1-7/64" |
Hose Fitting Size | 3/4" |
Coupling Size | 3/4" |
Overall Length | 2-15/32" |
Plug Outside Dia. | 1-17/64" |
Thread Size | 3/4"-14 |
Details
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type F |
Connection Type | NPT |
Coupling Component | Plug |
Fitting Type | MNPT |
Max. Working Pressure @ 70 F | 250 psi |
Hose Fitting Gender | Male |
Includes Locking Arm | No |
Pipe Fitting Material | Aluminum |
Fitting Connection Type | MNPT |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type F, Coupling Size 3/4 in, Male, Connection Type NPT, Hose Fitting Size 3/4 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 17/64 in, Overall Length 2 15/32 in, Includes Locking Arm No, Thread Size 3/4 In.-14, Plug Length 1 7/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 10mm OD, 100 Ft L, Black (PE10MABK)
- HOSE MASTER 3/8" Dia x 24" L 321 SS Flexible Metal Hose (G037SHXJ240)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (706110-0602)
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV20100STE)
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4PG)
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS (PLE167)
- ZORO SELECT Cam and Groove Adapter, 1/2", 316 SS, Fitting Type: MNPT (PLE115)
- ZORO SELECT 3" Male Adapter Dust Plug with Handle (SBM-3SG)
- ZORO SELECT 1-1/2" Male Adapter x Hose Shank 316 SS Adapter (3LX22)
- ZORO SELECT Cam and Groove Adapter, 2-1/2", Aluminum, Plug Length: 2" (PLE36)
- DIXON Cam and Groove, Coupler x MNPT 3/4", SS (75-B-SS)
- Zoro Select Camlock Fittings