Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 3/4", Aluminum
Mfr # PLE22
Zoro # G8293786
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type E
- Connection Type Hose Shank
- Hose Fitting Size 3/4"
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE22
- Zoro # G8293786
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Hose Fitting Size | 3/4" |
Coupling Size | 3/4" |
Overall Length | 3-1/2" |
Plug Length | 1-7/64" |
Plug Outside Dia. | 1-17/64" |
Details
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type E |
Connection Type | Hose Shank |
Pipe Fitting Material | Aluminum |
Coupling Component | Plug |
Max. Working Pressure @ 70 F | 250 psi |
For Hose I.D. | 3/4" |
Includes Locking Arm | No |
Hose Fitting Gender | Male |
Fitting Type | Male Hose Shank |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type E, Coupling Size 3/4 in, For Hose I.D. 3/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 3/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 17/64 in, Overall Length 3 1/2 in, Includes Locking Arm No, Plug Length 1 7/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- ZORO SELECT Bathroom Hook, 2 Hook, 2-3/8In D, Satin (04-SN6202)
- SHARKBITE Push-to-Connect Tee, 1/4 in Tube Size, Brass, Brass (U358LF)
- LEGEND VALVE 1" T/S603 PVC BALL VALVE (201-205)
- ZORO SELECT Coupler, Female, 4 In (3LX61)
- ZORO SELECT Cam and Groove Adapter, 2", Aluminum (PLE05)
- ZORO SELECT Cam and Groove Spool Adapter, 1/2", Alum (PLE11)
- ZORO SELECT 1-1/2" Female Coupler 316 SS Dust Cap (3LX18)
- ZORO SELECT 2" Male Adapter 316 SS Dust Plug (3LX37)
- ZORO SELECT 3" Polypropylene Cam Arm Lock (SL-3G)
- ZORO SELECT 3" Male Adapter 316 SS Dust Plug (3LX53)
- Zoro Select Camlock Fittings