Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 3/4", Aluminum
Mfr # PLE02
Zoro # G8280468
original price:
$3.19
6% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type A
- Connection Type NPT
- Hose Fitting Gender Female
- Max. Working Pressure @ 70 F 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PLE02
- Zoro # G8280468
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Hose Fitting Size | 3/4" |
Plug Length | 1-7/64" |
Plug Outside Dia. | 1-17/64" |
Overall Length | 1-41/64" |
Coupling Size | 3/4" |
Thread Size | 3/4"-14 |
Details
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | NPT |
Hose Fitting Gender | Female |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Type | FNPT |
Coupling Component | Plug |
Pipe Fitting Material | Aluminum |
Includes Locking Arm | No |
Fitting Connection Type | FNPT |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type A, Coupling Size 3/4 in, Male, Connection Type NPT, Hose Fitting Size 3/4 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 17/64 in, Overall Length 1 41/64 in, Includes Locking Arm No, Thread Size 3/4 in-14, Plug Length 1 7/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Test Tee w/Southern Code Plug, 2" No Hub (T56012)
- SUPERIOR TOOL Pex Crimp Tool, Manual, 3/8, 1/2, and 3/4In (7100)
- KOHLER Ring, Friction (1012726)
- ZORO SELECT 1" FNPT SS Threaded Flange (4381001020)
- ZORO SELECT 3" Male Adapter x Hose Shank 316 SS Adapter (3LX55)
- ZORO SELECT Cam and Groove Coupling, 1/2", Aluminum, Connection Type: NPT (PLE61)
- ZORO SELECT Coupler, Female, 1 In (3LW94)
- ZORO SELECT Dust Plug, 1-1/2 In (3LX19)
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS (PLE112)
- ZORO SELECT Adapter, Male, 3 In (3LX54)
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Overall Length: 3-11/32" (PLE52)
- Zoro Select Fittings