Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 3/4", Aluminum, Overall Length: 1-5/8"
Mfr # PLE72
Zoro # G8280556
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type DC
- Connection Type Female Coupler
- Pipe Fitting Material Aluminum
- Hose Fitting Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PLE72
- Zoro # G8280556
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupling Size | 3/4" |
Overall Length | 1-5/8" |
Socket Inside Diameter | 1 9/32 in |
Socket"side Diameter | 1-9/32" |
Details
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type DC |
Connection Type | Female Coupler |
Pipe Fitting Material | Aluminum |
Hose Fitting Gender | Female |
Includes Locking Arm | Yes |
Coupling Component | Socket |
Gasket Material | Nitrile |
Fitting Type | Female Coupler |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Connection Type | Female Coupler |
Description
Dust Cap, Socket, Body Material Aluminum, Type DC, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 9/32 in, Gasket Material Nitrile, Overall Length 1 5/8 in, Includes Locking Arm Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator Kit (40003BN)
- VACMASTER HOSE UNIVERSAL FIT 2-1/2INX7FT (V2H7)
- KOHLER Three Pack Urinal Cleaner, Replacement (1174866)
- ZORO SELECT T-Clips Fastener, 7/8 In Max Dia, PK25 (T18)
- ZORO SELECT Cam and Groove Coupler, Female, Type B, 2 in Coupler Size, 2 in Hose Fitting Size (3LX28)
- ZORO SELECT 2" Female Coupler Dust Cap with Handle (SBF-2PG)
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4PG)
- ZORO SELECT Cam and Groove Coupling, 5", Aluminum (PLE59)
- ZORO SELECT Coupler, Female, 3 In (3LX46)
- ZORO SELECT Coupler, Female, 1.5 In (3LX13)
- DIXON Spool Adapter, 1-1/2x2 In, Male Adapter (1520-AA-AL)
- Zoro Select Fittings