Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 3/4", 316 SS, Plug Length: 1-7/64"
Mfr # PLE105
Zoro # G8291379
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type E
- Connection Type Hose Shank
- Pipe Fitting Material 316 Stainless Steel
- Coupling Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE105
- Zoro # G8291379
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupling Size | 3/4" |
Plug Length | 1-7/64" |
Plug Outside Dia. | 1-17/64" |
Overall Length | 3-25/64" |
Hose Fitting Size | 3/4" |
Details
Item | Cam and Groove Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type E |
Connection Type | Hose Shank |
Pipe Fitting Material | 316 Stainless Steel |
Hose Fitting Gender | Male |
Coupling Component | Plug |
For Hose I.D. | 3/4" |
Fitting Type | Male Hose Shank |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type E, Coupling Size 3/4 in, For Hose I.D. 3/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 3/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 17/64 in, Overall Length 3 25/64 in, Includes Locking Arm No, Plug Length 1 7/64 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 1/4 in Outside Dia, 3 ft Length (9209)
- ALLPOINTS Strike , Stall Dr, F/Throw Latch (1411109)
- CASH ACME Water Pressure Reducing Valve, 1/2 In. (EB-45U)
- ZORO SELECT Tubing, 12mm OD, Nylon, Natural, 100 Ft (2VDZ7)
- ZORO SELECT 2" Female Coupler x Hose Shank 316 SS Coupler (3LX31)
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS (PLE123)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2FG)
- ZORO SELECT Dust Cap, 2 in Coupler Size (3LX34)
- ZORO SELECT Cam and Groove Coupling, 2-1/2", Aluminum (PLE46)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2PG)
- DIXON Cam and Groove Adapter, 3 in, Female BSPP, SS, Domestic (300ASSSAP)
- Zoro Select Camlock Fittings