Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 3/4", 316 SS, Fitting Type: MNPT
Mfr # PLE116
Zoro # G8293409
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type F
- Connection Type NPT
- Plug Length 1-7/64"
- Pipe Fitting Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE116
- Zoro # G8293409
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Plug Length | 1-7/64" |
Overall Length | 2-9/32" |
Plug Outside Dia. | 1-17/64" |
Coupling Size | 3/4" |
Thread Size | 3/4"-14 |
Hose Fitting Size | 3/4" |
Details
Item | Cam and Groove Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type F |
Connection Type | NPT |
Pipe Fitting Material | 316 Stainless Steel |
Hose Fitting Gender | Male |
Coupling Component | Plug |
Fitting Type | MNPT |
Max. Working Pressure @ 70 F | 250 psi |
Includes Locking Arm | No |
Fitting Connection Type | MNPT |
Description
Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type F, Coupling Size 3/4 in, Male, Connection Type NPT, Hose Fitting Size 3/4 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 17/64 in, Overall Length 2 9/32 in, Includes Locking Arm No, Thread Size 3/4 In.-14, Plug Length 1 7/64 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP QUICK CLIP 1/2""D BLK PK4 (CK-1/2)
- KIBI Cubic Single Handle Bathroom Vanity Sink Faucet with Pop Up Drain (C-KBF1002CH-KPW100CH)
- ZORO SELECT Water Heater Element (SG1207 430086)
- IMPERIAL Tube Bender, 5/16 In, 10 In L (364-FHB-05)
- ZORO SELECT Cam and Groove Adapter, 4", Aluminum (PLE38)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 1 in Coupler Size (3LW98)
- ZORO SELECT 3" Male Adapter x FNPT 316 SS Adapter (3LX43)
- ZORO SELECT Cam and Groove Coupling, 2-1/2", 316 SS (PLE142)
- ZORO SELECT Dust Plug, 2 In (3LX36)
- ZORO SELECT 2" Polypropylene Cam Arm Lock (SL-2G)
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank3", SS (300C-90SS)
- Zoro Select Camlock Fittings