Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 3/4", 316 SS, Coupling Type: Type DC
Mfr # PLE160
Zoro # G8280547
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type DC
- Connection Type Female Coupler
- Fitting Type Female Coupler
- Coupling Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE160
- Zoro # G8280547
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupling Size | 3/4" |
Overall Length | 1-13/16" |
Socket Inside Diameter | 1 9/32 in |
Socket"side Diameter | 1-9/32" |
Details
Item | Cam and Groove Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type DC |
Connection Type | Female Coupler |
Fitting Type | Female Coupler |
Includes Locking Arm | Yes |
Coupling Component | Socket |
Hose Fitting Gender | Female |
Gasket Material | Nitrile |
Max. Working Pressure @ 70 F | 250 psi |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Female Coupler |
Description
Dust Cap, Socket, Body Material 316 Stainless Steel, Type DC, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 9/32 in, Gasket Material Nitrile, Overall Length 1 13/16 in, Includes Locking Arm Yes
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Z1321 Non Freeze Hydrant Assy for 10" Wall (Z1321-CXL-10)
- COLDER Panel Mount Coupler, Acetal, Shut-Off, PTF (PMCD1204)
- KOHLER Artifacts Towel Ring (72571-TT)
- JONES STEPHENS Brushed Bronze Two-Hole Trip Lever Conversion Kit (B5112BB)
- ZORO SELECT 2" Male Adapter x Hose Shank 316 SS Adapter (3LX39)
- ZORO SELECT Cam and Groove Coupling, 4", Aluminum, For Hose I.D.: 3 in (PLE58)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS, Fitting Type: FNPT (PLE149)
- ZORO SELECT 1" Male Adapter x FNPT 316 SS Adapter (3LW93)
- ZORO SELECT Cam and Groove Adapter, 2-1/2", 316 SS (PLE87)
- ZORO SELECT Cam and Groove Adapter, Male, Type A, 3 in Coupler Size, 3 in Hose Fitting Size (3LX42)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 4" Adapter x 4" Male NPT (BULK-CGF-64)
- Zoro Select Camlock Fittings