Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 3", Aluminum
Mfr # PLE07
Zoro # G8280687
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type A
- Connection Type NPT
- Plug Outside Dia. 3-19/32"
- Pipe Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE07
- Zoro # G8280687
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 3-19/32" |
Coupling Size | 3" |
Overall Length | 3-1/64" |
Thread Size | 2"-11-1/2 |
Hose Fitting Size | 3" |
Plug Length | 2-1/32" |
Details
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | NPT |
Pipe Fitting Material | Aluminum |
Coupling Component | Plug |
Max. Working Pressure @ 70 F | 125 psi |
Fitting Type | FNPT |
Includes Locking Arm | No |
Hose Fitting Gender | Female |
Fitting Connection Type | FNPT |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type A, Coupling Size 3 in, Male, Connection Type NPT, Hose Fitting Size 3 in, FNPT, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 19/32 in, Overall Length 3 1/64 in, Includes Locking Arm No, Thread Size 2 in-11-1/2, Plug Length 2 1/32 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYL-FLEX Hose, Vinyl-Flex, NSF 61 PVC, 3/4" ID x 1 OD x 100' (PVC34-1ANA)
- ZORO SELECT Expansion Joint, 2 In, Double Sphere (AMTE202)
- PARKER 1/4" Compression x MNPT Brass Connector 10PK (68P-4-4)
- THRIFCO PLUMBING 1-1/4 BRASS INSERT M ADAPTER (6522104)
- ZORO SELECT Cam and Groove Coupling, 2-1/2", Aluminum (PLE56)
- ZORO SELECT Cam and Groove Coupler, Female, Typer D, 1 in Coupler Size (3LW98)
- ZORO SELECT 2" Male Adapter 316 SS Dust Plug (3LX37)
- ZORO SELECT 1-1/2" Male Adapter 316 SS Dust Plug (3LX20)
- ZORO SELECT Cam and Groove Adapter, 5", 316 SS (PLE113)
- ZORO SELECT Dust Plug, 3 In (3LX52)
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum (PLE80)
- Zoro Select Camlock Fittings