Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 3", 316 SS, For Hose I.D.: 2 in
Mfr # PLE110
Zoro # G8291248
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type E
- Connection Type Hose Shank
- Coupling Size 3"
- Coupling Component Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE110
- Zoro # G8291248
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupling Size | 3" |
Hose Fitting Size | 2" |
Overall Length | 5-3/8" |
Plug Length | 2-1/32" |
Plug Outside Dia. | 3-19/32" |
Details
Item | Cam and Groove Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type E |
Connection Type | Hose Shank |
Coupling Component | Plug |
Includes Locking Arm | No |
Fitting Type | Male Hose Shank |
Max. Working Pressure @ 70 F | 125 psi |
Hose Fitting Gender | Male |
Pipe Fitting Material | 316 Stainless Steel |
For Hose I.D. | 2" |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type E, Coupling Size 3 in, For Hose I.D. 2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 in, Male Hose Shank, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 19/32 in, Overall Length 5 3/8 in, Includes Locking Arm No, Plug Length 2 1/32 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2" Pipe Dia., PVC, Floor Sink, Floor Sink (S59002)
- FESTO Solenoid Valve VUVB-ST12-M52-MZH-QX-1T1 (VUVB-ST12-M52-MZH-QX-1T1)
- THRIFCO PLUMBING 1/2 Inch Threaded x Threaded Gray PVC Coupling SCH 40 (8113794)
- PROPLUS Sterling Sayco Escutcheon in Chrome (2031016)
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Fitting Type: FNPT (PLE62)
- ZORO SELECT Cam and Groove Adapter, 2-1/2", 316 SS (PLE87)
- ZORO SELECT Cam and Groove Adapter, 2-1/2", Aluminum, For Hose I.D.: 2 1/2 in (PLE26)
- ZORO SELECT Dust Plug, 3 In (3LX52)
- ZORO SELECT Adapter, Male, 3 In (3LX54)
- ZORO SELECT Cam and Groove Coupling, 1/2", Aluminum (PLE51)
- DIXON Cam/Groove, Adapter x Hose, Shank 4", SS (G400-E-SS)
- Zoro Select Camlock Fittings