Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 2", Aluminum
Mfr # PLE05
Zoro # G8280809
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type A
- Connection Type NPT
- Overall Length 3-21/64"
- Hose Fitting Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE05
- Zoro # G8280809
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Overall Length | 3-21/64" |
Hose Fitting Size | 2" |
Plug Outside Dia. | 2-31/64" |
Thread Size | 1-1/2"-11-1/2 |
Coupling Size | 2" |
Plug Length | 1-57/64" |
Details
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | NPT |
Coupling Component | Plug |
Max. Working Pressure @ 70 F | 250 psi |
Pipe Fitting Material | Aluminum |
Fitting Type | FNPT |
Includes Locking Arm | No |
Hose Fitting Gender | Female |
Fitting Connection Type | FNPT |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type A, Coupling Size 2 in, Male, Connection Type NPT, Hose Fitting Size 2 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 31/64 in, Overall Length 3 21/64 in, Includes Locking Arm No, Thread Size 1-1/2 in-11-1/2, Plug Length 1 57/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 2.2 gpm Laminar Outlet, 55/64"-27 Thread Size, Chrome, Metal, Plastic, Rubber (ETF-1027-A)
- INTERSTATE PNEUMATICS Brass 25 PK (FPP62B-25K)
- SCHNEIDER ELECTRIC Kel-Pam-1 Spdt 10A @ 115 Vac 24V (KEL-PAM-1)
- JOMAR VALVE 1" CXC Lead Free Brass Ball Valve, Body Style: Inline (S-150G)
- ZORO SELECT 3" Male Adapter x FNPT 316 SS Adapter (3LX43)
- ZORO SELECT 1-1/2" Female Coupler x FNPT 316 SS Coupler (3LX16)
- ZORO SELECT Cam and Groove Adapter, 1/2", 316 SS (PLE104)
- ZORO SELECT Cam and Groove Coupler, Female, Type B, 2 in Coupler Size, 2 in Hose Fitting Size (3LX28)
- ZORO SELECT 4" Male Adapter Dust Plug with Handle (SBM-4SG)
- ZORO SELECT Coupler, Female, 4 In (3LX63)
- DIXON Cam and Groove Adapter x MNPT 2", SS (G200-F-SS)
- Zoro Select Camlock Fittings