Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 2-1/2", Aluminum, Plug Length: 2"
Mfr # PLE36
Zoro # G8292289
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type F
- Connection Type NPT
- Thread Size 2-1/2"-8
- Plug Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PLE36
- Zoro # G8292289
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Thread Size | 2-1/2"-8 |
Plug Length | 2" |
Hose Fitting Size | 2-1/2" |
Overall Length | 4-1/8" |
Plug Outside Dia. | 2-63/64" |
Coupling Size | 2-1/2" |
Details
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type F |
Connection Type | NPT |
Max. Working Pressure @ 70 F | 150 psi |
Fitting Type | MNPT |
Coupling Component | Plug |
Includes Locking Arm | No |
Pipe Fitting Material | Aluminum |
Hose Fitting Gender | Male |
Fitting Connection Type | MNPT |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type F, Coupling Size 2 1/2 in, Male, Connection Type NPT, Hose Fitting Size 2 1/2 in, MNPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 2 63/64 in, Overall Length 4 1/8 in, Includes Locking Arm No, Thread Size 2 1/2 In.-8, Plug Length 2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3" 45 Degree Street Elbow (4316002520)
- THRIFCO PLUMBING Valley/Ac N/S Tear Drop Replaces Larsen HC-171 (4402583)
- ANVIL 3/4" x 1/4" Male NPT x Female NPT Forged Steel Hex Bushing Class 6000 (0361330707)
- DANCO Flapperless Flush Repair Handle (FLT231T)
- ZORO SELECT 1" Male Adapter x FNPT 316 SS Adapter (3LW93)
- ZORO SELECT 2" Male Adapter Dust Plug with Handle (SBM-2PG)
- ZORO SELECT Cam and Groove Adapter, 2-1/2", Aluminum, For Hose I.D.: 2 1/2 in (PLE26)
- ZORO SELECT Dust Plug, 4 In (3LX69)
- ZORO SELECT 3" Male Adapter x FNPT 316 SS Adapter (3LX43)
- ZORO SELECT Cam and Groove Adapter, 1/2", Aluminum (PLE21)
- APG 1-1/4" Polypropylene Part D (3E12DPP)
- Zoro Select Fittings