Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 2-1/2", Aluminum
Mfr # PLE06
Zoro # G8280766
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type A
- Connection Type NPT
- Hose Fitting Gender Female
- Includes Locking Arm No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE06
- Zoro # G8280766
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Overall Length | 2-13/16" |
Plug Outside Dia. | 2-63/64" |
Plug Length | 2" |
Coupling Size | 2-1/2" |
Hose Fitting Size | 2-1/2" |
Thread Size | 2-1/2"-8 |
Details
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type A |
Connection Type | NPT |
Hose Fitting Gender | Female |
Includes Locking Arm | No |
Fitting Type | FNPT |
Pipe Fitting Material | Aluminum |
Max. Working Pressure @ 70 F | 150 psi |
Coupling Component | Plug |
Fitting Connection Type | FNPT |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type A, Coupling Size 2 1/2 in, Male, Connection Type NPT, Hose Fitting Size 2 1/2 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 2 63/64 in, Overall Length 2 13/16 in, Includes Locking Arm No, Thread Size 2-1/2 in-8, Plug Length 2 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2707-LN-06-06-SS)
- KECKLEY 3/4", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (3/41THS-CI062P34-BOKI-KT7)
- BELIMO 1/2 in. 3WayVlv 1.9cv ChrPltTrim (B311B)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15175)
- ZORO SELECT Coupler, Female, 3 In (3LX48)
- ZORO SELECT 4" Female Coupler Dust Cap with Handle (SBF-4PG)
- ZORO SELECT Cam and Groove Adapter, 1/2", Aluminum (PLE01)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Plug Length: 1-7/64" (PLE105)
- ZORO SELECT 2" Female Coupler x Hose Shank 316 SS Coupler (3LX31)
- ZORO SELECT Dust Plug, 1-1/2 In (3LX19)
- DIXON Cam and Groove Handle, 316 SSss Steel (300-HRP-SP)
- Zoro Select Camlock Fittings