Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 1/2", 316 SS
Mfr # PLE104
Zoro # G8291738
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type E
- Connection Type Hose Shank
- Hose Fitting Gender Male
- Hose Fitting Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE104
- Zoro # G8291738
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Hose Fitting Size | 1/2" |
Overall Length | 3-13/32" |
Plug Length | 1-1/32" |
Coupling Size | 1/2" |
Plug Outside Dia. | 61/64" |
Details
Item | Cam and Groove Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type E |
Connection Type | Hose Shank |
Hose Fitting Gender | Male |
Fitting Type | Male Hose Shank |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 150 psi |
Coupling Component | Plug |
Pipe Fitting Material | 316 Stainless Steel |
For Hose I.D. | 1/2" |
Fitting Connection Type | Hose Shank |
Description
Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type E, Coupling Size 1/2 in, For Hose I.D. 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 61/64 in, Overall Length 3 13/32 in, Includes Locking Arm No, Plug Length 1 1/32 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" x 5" 304 SS NIPPLE (304-028)
- SHARPTOOLS 03-1053 Replacement Post Type Kitchen Sink Basket (SH698030)
- HOSE MASTER 3" Dia x 24" L 316 SS Flexible Metal Hose (GZ300FLXFL240)
- PARFLARE Manual Flaring Tool, PTFE, HDPE, Flare (MFT-08)
- ZORO SELECT 316 S/S Dust Plug, 3/4 (PLE94)
- ZORO SELECT Adapter, Male, 1 1/2 In (3LX09)
- ZORO SELECT Cam and Groove Adapter, 3", 316 SS, For Hose I.D.: 2 in (PLE110)
- ZORO SELECT Dust Plug, 3 In (3LX52)
- ZORO SELECT Cam and Groove Coupling, 4", 316 SS (PLE144)
- ZORO SELECT Cam and Groove Coupling, 5", Aluminum (PLE69)
- DIXON Flange Coupler, 4 x 4 In, 100 psi, Aluminum (400-DL-AL)
- Zoro Select Fittings