Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 1-1/4", Aluminum
Mfr # PLE33
Zoro # G8291966
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Coupling Type Type F
- Connection Type NPT
- Includes Locking Arm No
- Plug Outside Dia. 1-51/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PLE33
- Zoro # G8291966
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Plug Outside Dia. | 1-51/64" |
Thread Size | 1-1/4"-11-1/2 |
Hose Fitting Size | 1-1/4" |
Plug Length | 1-37/64" |
Coupling Size | 1-1/4" |
Overall Length | 2-31/32" |
Details
Item | Cam and Groove Adapter |
Body Material | Aluminum |
Coupling Type | Type F |
Connection Type | NPT |
Includes Locking Arm | No |
Pipe Fitting Material | Aluminum |
Coupling Component | Plug |
Fitting Type | MNPT |
Max. Working Pressure @ 70 F | 250 psi |
Hose Fitting Gender | Male |
Fitting Connection Type | MNPT |
Description
Cam and Groove Adapter, Plug, Body Material Aluminum, Type F, Coupling Size 1 1/4 in, Male, Connection Type NPT, Hose Fitting Size 1 1/4 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 51/64 in, Overall Length 2 31/32 in, Includes Locking Arm No, Thread Size 1 1/4 in-11 1/2, Plug Length 1 37/64 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS CF38208 20" X 3/8" Diameter Flat Closet Supply (CF38208)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB4VUC4)
- LEGEND VALVE 1" X 1/2" BLACK HEX BUSHING (350-612C)
- HYDROMAXX 1-1/2"x100Ft Black Flexible PVC Pipe (BF112100)
- ZORO SELECT Cam and Groove Coupling, 2 in Coupling Size, 2 27/32 in Overall Length, FNPT (3LX33)
- ZORO SELECT Adapter, Male, 4 In (3LX73)
- ZORO SELECT Cam and Groove Coupling, 6", Aluminum (PLE70)
- ZORO SELECT 3" Female Coupler Dust Cap with Handle (SBF-3PG)
- ZORO SELECT Cam and Groove Coupling, 1-1/4", 316 SS (PLE150)
- ZORO SELECT Cam and Groove Adapter, 2", Aluminum (PLE35)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE02)
- Zoro Select Fittings