Shop All Camlock Fittings
Zoro Select
Cam and Groove Adapter, 1-1/4", 316 SS
Mfr # PLE83
Zoro # G8280836
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Coupling Type Type A
- Connection Type NPT
- Plug Length 1-37/64"
- Plug Outside Dia. 1-51/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PLE83
- Zoro # G8280836
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Plug Length | 1-37/64" |
Plug Outside Dia. | 1-51/64" |
Hose Fitting Size | 1-1/4" |
Overall Length | 2-1/16" |
Coupling Size | 1-1/4" |
Thread Size | 1-1/4"-11-1/2 |
Details
Item | Cam and Groove Adapter |
Body Material | 316 Stainless Steel |
Coupling Type | Type A |
Connection Type | NPT |
Max. Working Pressure @ 70 F | 250 psi |
Hose Fitting Gender | Female |
Includes Locking Arm | No |
Coupling Component | Plug |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Type | FNPT |
Fitting Connection Type | FNPT |
Description
Cam and Groove Adapter, Plug, Body Material 316 Stainless Steel, Type A, Coupling Size 1 1/4 in, Male, Connection Type NPT, Hose Fitting Size 1 1/4 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 51/64 in, Overall Length 2 1/16 in, Includes Locking Arm No, Thread Size 1-1/4 in-11-1/2, Plug Length 1 37/64 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Bonnet (410-346)
- REVALVED 1/2" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV012SWT)
- HONEYWELL 14003295-004 Repack Kit For (14003295-0)
- BONOMI Electronic Ball Valve, 3/4" Pipe, 120VAC (8E864LF-003-3/4)
- ZORO SELECT Cam and Groove Adapter, 4", Aluminum (PLE38)
- ZORO SELECT Cam and Groove Coupler, Female, Type B, 2 in Coupler Size, 2 in Hose Fitting Size (3LX28)
- ZORO SELECT Adapter, Male, 4 In (3LX71)
- ZORO SELECT Cam and Groove Coupling, 3/4", Aluminum, Overall Length: 3-11/32" (PLE52)
- ZORO SELECT 1" Male Adapter x Hose Shank 316 SS Adapter (3LX06)
- ZORO SELECT 3" Male Adapter Dust Plug with Handle (SBM-3SG)
- BANJO 3/4" Female Coupler x MNPT Cam Lever Coupling (75B1/2)
- Zoro Select Camlock Fittings