Shop All Bench and Floor Scale Accessories
Zoro Select
Calibration Weight Kit, 200mg, SS
Mfr # 80496CA
Zoro # G5755084
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compliance ASTM
- Overall Width 0.32 in
- Overall Length 0.255 in
- Overall Height 0.04 in
- Calibration Certificate Statement of Accuracy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 80496CA
- Zoro # G5755084
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 0.32 in |
Overall Length | 0.255 in |
Overall Height | 0.04 in |
Details
Compliance | ASTM |
Calibration Certificate | Statement of Accuracy |
Item | Calibration Weight Kit |
Calibration Weight Style | Leaf |
Item - Calibration Weights | Calibration Weight |
Class | 4 |
Measurement Type | Metric |
Calibration Tolerance | 0.12 mg |
Number of Pieces | 1 |
Material | Stainless Steel |
Finish | polished |
Calibration Weight Class | 4 |
Calibration Weight Compliance Agency | ASTM |
Calibration Weight Material | Stainless Steel |
Includes | Vial |
Weight Style | Leaf |
Nominal Mass | 200 mg |
Description
Calibration Weight, Nominal Mass 200 mg, Calibration Weight Class 4, Calibration Certificate Statement of Accuracy, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.04 in, Overall Length 0.255 in, Overall Width 0.32 in, Calibration Tolerance 0.12 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SAVER Nature Saver Classification Folders, PK10 (NATSP17204)
- EAT-IN Magnifying Seam Ripper - Set of 2 (EA81029)
- FISKARS SHEARS STRAIGHT 9"" ORG (12-96536984J)
- MARSH Marsh® Rolmark Fountain Roller, 1/Each (STRO41)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- GLOBAL EQUIPMENT Digital Shipping Scale With AC Adapter/USB Port, 400 lb x 0.5 lb (PS-103U)
- OPTIMA SCALES Optima Scales OP-926-2000 Hanging Scale - 2000 lbs x 0.2 lb. (OP-926-2000)
- UNITED SCIENTIFIC Weighing Boats, 3.5" x 3.5" x 1", PK100 (UNWGHBT-3.5-PK/100)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- Zoro Select Shipping & Packing Scales