Shop All Gas Detection Accessories
Zoro Select
Calibration Tubing, Tygon, 1/4 In x 10 ft.
Mfr # TY2002-10
Zoro # G4773632
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Nonreactive Gases
- Length 10 ft
- Diameter 5/16 in
- Industry Type Healthcare
- Application For Nonreactive Gases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TY2002-10
- Zoro # G4773632
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 10 ft |
Diameter | 5/16 in |
Probe Length | 10 ft |
Probe Diameter | 0.31 in |
Details
Item | Tubing |
For Use With | Nonreactive Gases |
Industry Type | Healthcare |
Application | For Nonreactive Gases |
Material | Tygon |
Includes Tubing | Yes |
Description
Tubing, Product Type Tubing, Power Source Not Applicable, For Use With Nonreactive Gases, Probe Diameter 0.31 in, Probe Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Waterproof Knee Pads (TB-KP-102)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, 2XL, PR (0255-2X)
- DURATOUCH Duratouch34-725, Vinyl Disposable Gloves, 2.8 mil Palm, PVC, Powder-Free, XL, 100 PK, Clear (34-725)
- 3M 3M OUTDOOR SFTY GLSS GRY (90835)
- ZORO SELECT Calibration Tubing, Tygon, 3/16 In x 3 ft. (TY2002-3)
- INDUSTRIAL SCIENTIFIC Polycarbonate Probe 4 Ft W/ Tubing (18101428)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, 0 to 100 ppm (17156650-L)
- GASTEC CARBON DIOXIDE DETECTOR TUBES GAS ANALYSIS Parts, 10PK (2L 00325)
- VULCAIN GAS MONITORS MAGNETIC WAND (SPXCDMAG)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18106864)
- MSA SAFETY Replacement Sensor, CO, H2S (10106725)
- Zoro Select Gas Detection Accessories