Shop All Spring Nuts & Cage Nuts
Zoro Select
Cage Nut, M6-1.00, U Shape, Steel, Black Oxide Finish
Mfr # 5650PK
Zoro # G604260784
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-1.00
- Nut Shape U
- Minimum Panel Thickness 0.01 in
- Maximum Panel Thickness 0.165 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5650PK
- Zoro # G604260784
- Country of Origin Taiwan, Province of China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | M6-1.00 |
Dia./Thread Size | M6-1.00mm |
Details
Item | Cage Nut |
Nut Shape | U |
Minimum Panel Thickness | 0.01 in |
Maximum Panel Thickness | 0.165 in |
Nut Material | Steel |
Nut Finish | Black Oxide |
System of Measurement | Inch |
Hole Center to Outside Edge | 0.781 in |
Cage Finish | Plain |
Clip-On Style | U |
Thread Type | Metric |
Material Type | Steel |
Finish Type | Black Oxide |
Shape | U |
For Panel Thickness | 0.010 in to 0.165 in |
Fastener Finish | Plain |
Center of Hole to Panel Edge | 0.78125 in |
Nut Style | Extruded "U" Nuts |
Basic Material | Steel |
Description
Cage Nuts, Nut Shape U Style Spring Nut, Nut Finish Black Oxide, Nut Material Steel, Minimum Panel Thickness 0.01 in, Maximum Panel Thickness 0.165 in, Hole Center to Outside Edge 0.781 in, Thread Size M6-1.00, Cage Finish Plain, Clip-On Style U, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M4, Flat, 5mm L, PK100 (M07810.040.0005)
- ZORO SELECT Knife Thread Insert, #6-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 25 PK (4ZU55)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05011)
- ZORO SELECT Masonry Nail, Fluted, 1 In L, PK173 (4NFA2)
- ZORO SELECT Spring Nut, #10-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7931-1032-3B)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD5)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD1)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAT9)
- ZORO SELECT Spring Nut, M6-1.00, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7988-M61-3B)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Black Phosphate Finish, 2000 PK (215244)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD3)
- Zoro Select Spring Nuts & Cage Nuts