Shop All Spring Nuts & Cage Nuts
Zoro Select
Cage Nut, 5/16"-18, Square Shape, 18-8 Stainless Steel
Mfr # 31NCAG188
Zoro # G2437143
product price: $1,338.99
/pk 500, $2.68/ea
Free Shipping & Returns
$1,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Nut Shape Square
- Minimum Panel Thickness 0.093 in
- Maximum Panel Thickness 0.125 in
- Nut Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31NCAG188
- Zoro # G2437143
- Country of Origin Taiwan, Province of China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 5/16"-18 |
Overall Width | 0.66 in |
Details
Item | Cage Nut |
Nut Shape | Square |
Minimum Panel Thickness | 0.093 in |
Maximum Panel Thickness | 0.125 in |
Nut Material | 18-8 Stainless Steel |
System of Measurement | Inch |
Description
5/16-18-3B Cage Nuts 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #10-24 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-376)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.050.1000)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Spring Steel, Zinc Plated Finish, 100 PK (M37220.060.0001)
- GRK FASTENERS Cabnet Screw #8X2 in. 330PK (96077)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Zinc Plated Finish (ADVD7937-5618-3B)
- ZORO SELECT Spring Nut, M8-1.25, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138328004)
- ZORO SELECT Cage Nut, 5/16"-18, Square Shape, Steel, Not Graded, Plain Finish, 20 PK (1LBE8)
- ZORO SELECT Spring Nut, M6-1.00, U Shape, Steel, Phosphate Finish, 25 PK (5596PK)
- ZORO SELECT Spring Nut, #10, J Shape, Steel, Black Phosphate Finish, 1000 PK (215084)
- ZORO SELECT Spring Nut, M5-0.80, U Shape, Steel, Phosphate Finish, 50 PK (1012PK)
- MIDWEST FASTENER Spring Nut, #4, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61634)
- Zoro Select Spring Nuts & Cage Nuts