Shop All Spring Nuts & Cage Nuts
Zoro Select
Cage Nut, 3/8"-16, Square Shape, Steel, Zinc Plated Finish
Mfr # 37NCAG
Zoro # G7594476
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Nut Shape Square
- Minimum Panel Thickness 0.028 in
- Maximum Panel Thickness 0.056 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 37NCAG
- Zoro # G7594476
- Country of Origin Mexico
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Width | 0.66 in |
Details
Item | Cage Nut |
Nut Shape | Square |
Minimum Panel Thickness | 0.028 in |
Maximum Panel Thickness | 0.056 in |
Nut Material | Steel |
Nut Finish | Zinc Plated |
System of Measurement | Inch |
Description
Cage Nuts/Spring Nuts,3/8-1,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish (CPS1ZA39GR)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 3/8 in L, Steel Body, 250 PK (U33900.018.6162)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Plain Brass Flat Head Phillips Drive, 8 PK (69878)
- ZORO SELECT Wave Washer, Fits Bolt Size #10 Spring Steel, Plain Finish, 100 PK (TWWIS0-10-100BX)
- ZORO SELECT Spring Nut, M5-0.80, U Shape, Steel, Phosphate Finish, 50 PK (1012PK)
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Not Graded, Plain Finish, 25 PK (1LBE7)
- ZORO SELECT Spring Nut, 1/2"-13, Steel, Plain Finish, 500 PK (50NWS2)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD9)
- ZORO SELECT Spring Nut, #8, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ5)
- ZORO SELECT Spring Nut, #8, U Shape, Steel, Phosphate Finish (5750PK)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Black Phosphate Finish, 2000 PK (215332)
- Zoro Select Spring Nuts & Cage Nuts