Shop All Spring Nuts & Cage Nuts
Zoro Select
Cage Nut, 3/8"-16, Square Shape, Steel, Zinc Plated Finish
Mfr # 37-.057NCAG
Zoro # G2437064
product price: $516.99
/pk 1000, $0.52/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Nut Shape Square
- Minimum Panel Thickness 0.057 in
- Maximum Panel Thickness 0.093 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 37-.057NCAG
- Zoro # G2437064
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 3/8"-16 |
Overall Width | 0.67 in |
Details
Item | Cage Nut |
Nut Shape | Square |
Minimum Panel Thickness | 0.057 in |
Maximum Panel Thickness | 0.093 in |
Nut Material | Steel |
Nut Finish | Zinc Plated |
System of Measurement | Inch |
Description
3/8-16 057-092 Cage Nuts Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M27-1.50, Steel, Class 4, Zinc Plated, 13.50 mm Ht, 10 PK (M11380.270.0150)
- DEWALT Steel Dropin Single Lag Shield, 3/8" Dia, 1-9/16" L, Steel Zinc Plated, 50 PK (06326-PWR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 100 PK (6DZA9)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39797.025.0137)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBC1)
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7931-1024-3B)
- ZORO SELECT Spring Nut, #8, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAT5)
- ZORO SELECT Spring Nut, #10-32, J Shape, Steel, Black Phosphate Finish, 2000 PK (215020)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB7)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD9)
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK (ADVD7988-1420-4)
- Zoro Select Spring Nuts & Cage Nuts