Shop All Spring Nuts & Cage Nuts
Zoro Select
Cage Nut, 1/4"-20, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK
Mfr # ADVD7988-1420-4
Zoro # G6880522
product price: $8.89
/pk 25, $0.36/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Nut Shape Square
- Minimum Panel Thickness 0.025 in
- Maximum Panel Thickness 0.063 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ADVD7988-1420-4
- Zoro # G6880522
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 0.52 in |
Overall Width | 0.54 in |
Nut Height | 5/16 in |
Length | 0.52 in |
Length (Straight Wireway) | 0.52 in |
Head Height | 0.313 in |
Dia./Thread Size | 1/4"-20 |
Width | 0.54 in |
Description
Cage Nut, Nut Shape Cage Nut, Nut Finish Phosphate, Nut Material Steel, Minimum Panel Thickness 0.025 in, Maximum Panel Thickness 0.063 in, Overall Width 0.49 in, Overall Length 0.52 in, Hole Center to Outside Edge 0.375 to 0.380 in, System of Measurement Inch, Thread Size 1/4 In.-20, Cage Finish Phosphate, Cage Material Steel, Clip-On Style Square, Color Black, For Use in Systems Automotive, Blind Assemblies, Cabinet Construction, Electrical Equipment, Grill Panels, HVAC, Server Racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Screw, 1/4"-20 Thd Sz, 18-8 Stainless Steel (Z1624)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M04100.120.0045)
- ZORO SELECT Fully Threaded Rod, M20-2.5mm, 1 m, Steel, Grade 2, Plain Finish (17908)
- MIDWEST FASTENER Round Spacer, Nylon, 5/8 in Overall Lg, 3/8 in Inside Dia (65821)
- ZORO SELECT Spring Nut, #10-24, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV8)
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Not Graded, Plain Finish, 25 PK (1LBE7)
- ZORO SELECT Spring Nut, 3/8"-16, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138333000)
- ZORO SELECT Cage Nut, M6-1.00, U Shape, Steel, Black Oxide Finish (5650PK)
- ZORO SELECT Cage Nut, 5/16"-18, Square Shape, Steel, Zinc Plated Finish (31NCAG)
- ZORO SELECT Spring Nut, #8-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7941-832-3B)
- VAST Spring Nut, M10-24.00, 100 PK (V200 10-24-100)
- Zoro Select Spring Nuts & Cage Nuts