Shop All Spring Nuts & Cage Nuts
Zoro Select
Cage Nut, 1/4"-20, Flat Shape, Steel, Black Phosphate Finish, 2000 PK
Mfr # 445745
Zoro # G4744781
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Shape Flat
- Minimum Panel Thickness 0.025 in
- Nut Material Steel
- Nut Finish Black Phosphate
- Overall Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 445745
- Zoro # G4744781
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 3/4 in |
Overall Width | 1/2 in |
Details
Item | Cage Nut |
Nut Shape | Flat |
Minimum Panel Thickness | 0.025 in |
Nut Material | Steel |
Nut Finish | Black Phosphate |
Standards | SAE 1050 |
System of Measurement | Inch |
Description
C7000-1420 Flat Steel Spring Nut Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 6" L, Carbon Steel Zinc Plated, 50 PK (05360S-PWR)
- SERCO Headless Pins, 1"Od X 4" Grooved Pin (586-1066)
- BSC PREFERRED Steel, 1.5" L, 25 PK (91280A977)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel 50 PK (50380)
- ZORO SELECT Spring Nut, 5/16"-18, Square Shape, Steel, Not Graded, Zinc Plated Finish, 10 PK (ADVD7935-5618-3B)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBC3)
- ZORO SELECT Spring Nut, M6-1.00, U Shape, Steel, Phosphate Finish, 25 PK (5650PK)
- ZORO SELECT Spring Nut, #14, U Shape, Steel, Phosphate Finish, 25 PK (1192PK)
- ZORO SELECT Cage Nut, 3/8"-16, Square Shape, Steel, Zinc Plated Finish (37NCAG)
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAT9)
- NEWPORT FASTENERS Cage Nut, #10-24, 18-8 Stainless Steel, Plain Finish, 500 PK (628074)
- Zoro Select Spring Nuts & Cage Nuts