Shop All Spring Nuts & Cage Nuts
Zoro Select
Cage Nut, #10-32, Square Shape, Steel, Zinc Plated Finish
Mfr # 11-064NCAG
Zoro # G2437021
product price: $235.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Nut Shape Square
- Minimum Panel Thickness 0.064 in
- Maximum Panel Thickness 0.105 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11-064NCAG
- Zoro # G2437021
- Country of Origin Taiwan, Province of China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10-32 |
Overall Width | 0.53 in |
Details
Item | Cage Nut |
Nut Shape | Square |
Minimum Panel Thickness | 0.064 in |
Maximum Panel Thickness | 0.105 in |
Nut Material | Steel |
Nut Finish | Zinc Plated |
System of Measurement | Inch |
Description
10-32 064-105 Cage Nuts Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size 1/2" Steel, Plain Finish, 25 PK (08493)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-3CN285)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 10 PK (U07410.050.0275)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M04110.160.0045)
- ZORO SELECT Spring Nut, 3/8"-16, Square Shape, Steel, Not Graded, Zinc Plated Finish, 10 PK (ADVD7937-3816-3B)
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Zinc Plated Finish (14NCAG)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD9)
- ZORO SELECT Cage Nut, 5/16"-18, Square Shape, Steel, Not Graded, Plain Finish, 20 PK (1LBE8)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD2)
- ZORO SELECT Spring Nut, #10, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAZ9)
- NEWPORT FASTENERS Spring Nut, #8-32, J Shape, Steel, Not Graded, Black Phosphate Finish (679498)
- Zoro Select Spring Nuts & Cage Nuts