Shop All Spring Nuts & Cage Nuts
Zoro Select
Cage Nut, #10-32, Square Shape, 18-8 Stainless Steel, Not Graded
Mfr # 11NCAG188
Zoro # G2437189
product price: $625.99
/pk 500, $1.25/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Nut Shape Square
- Minimum Panel Thickness 0.025 in
- Maximum Panel Thickness 0.063 in
- Nut Material 18-8 Stainless Steel
- Overall Width 0.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11NCAG188
- Zoro # G2437189
- Country of Origin United States
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10-32 |
Overall Width | 0.53 in |
Details
Item | Cage Nut |
Nut Shape | Square |
Minimum Panel Thickness | 0.025 in |
Maximum Panel Thickness | 0.063 in |
Nut Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
System of Measurement | Inch |
Description
Cage Nuts and Spring Nuts,10-32-,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 36 in L, 7/8 in W, 7/8 in H (WWG700875087536)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 100 PK (U08200.025.0075)
- MIDWEST FASTENER 1/2"-13 x 12" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01158)
- ZORO SELECT Carriage Bolt, 1/4-20 x 3 In, Pk50 (U08320.025.0300)
- ZORO SELECT Spring Nut, M10-1.50, U Shape, Steel, Phosphate Finish, 25 PK (5558PK)
- ZORO SELECT Spring Nut, #6-32, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAR7)
- ZORO SELECT Spring Nut, M6-1.00, U Shape, Steel, Phosphate Finish, 25 PK (5650PK)
- ZORO SELECT Spring Nut, #8-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7931-832-3B)
- ZORO SELECT Spring Nut, #10-24, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBE1)
- ZORO SELECT Spring Nut, #10, J Shape, Steel, Black Phosphate Finish, 1000 PK (215084)
- VAST Spring Nut, 3/8"-16, Hot Dipped Galvanized Finish, 100 PK (V200 3/8G-100)
- Zoro Select Spring Nuts & Cage Nuts