Shop All Spring Nuts & Cage Nuts
Zoro Select
Cage Nut, #10-24, Flat Shape, Steel, Black Phosphate Finish, 4000 PK
Mfr # 210117
Zoro # G4736345
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Shape Flat
- Minimum Panel Thickness 0.022 in
- Nut Material Steel
- Nut Finish Black Phosphate
- Overall Length 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 210117
- Zoro # G4736345
- Country of Origin Taiwan, Province of China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10-24 |
Overall Length | 0.63 in |
Overall Width | 0.38 in |
Details
Item | Cage Nut |
Nut Shape | Flat |
Minimum Panel Thickness | 0.022 in |
Nut Material | Steel |
Nut Finish | Black Phosphate |
Standards | SAE 1050 |
System of Measurement | Inch |
Description
C7000-1024-4 Flat Steel Spring Nut Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Steel, Grade 2, Zinc Plated Finish (3509)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 50 PK (U51000.025.0200)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.75 in L, Brass Body, 125 PK (41B0612)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 43/64 in L, Stainless Steel Body, 250 PK (SSD68SSBS200)
- ZORO SELECT Cage Nut, #6-32, Flat Shape, Steel, Black Phosphate Finish, 5000 PK (210146)
- ZORO SELECT Cage Nut, #8, Flat Shape, Steel, Black Phosphate Finish, 5000 PK (210151)
- ZORO SELECT Spring Nut, #10-24, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7931-1024-3B)
- ZORO SELECT Spring Nut, #10-32, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7941-1032-3B)
- ZORO SELECT Spring Nut, #10-24, Flat Shape, Steel, Black Phosphate Finish, 100 PK (1LAR9)
- ZORO SELECT Spring Nut, #10-32, J Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LAV9)
- NEWPORT FASTENERS Spring Nut, 1/4"-20, Flat Shape, Steel, Not Graded, Black Phosphate Finish (421387)
- Zoro Select Spring Nuts & Cage Nuts