Shop All Security Seals
Zoro Select
Cable Seal, Silver, PK5
Mfr # CABLE11
Zoro # G4228585
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Security Seal Type Cable Seals
- Security Seal Primary Application Truck Seals
- Security Seal Primary Material Aluminum
- Primary Color Silver
- Useable Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CABLE11
- Zoro # G4228585
- UPC # 089306324409
- Country of Origin United States
- Category Security Seals
Dimensions
Useable Length | 9 in |
Length | 8" |
Imprint Area Height | 1-1/2" |
Wire Length | 9 in |
Imprint Area Width | 1-1/4" |
Cable Dia. | 3/16 in |
Security Seal Flag Dimensions | 1-1/2 in H x 1-1/4 in W |
Operational Length | 9" |
Description
Cable Seals, Marking Parameters Blank, Breaking Strength 4,000 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Wall File, 3 Pocket, 13x4x7, Black (73504)
- EXPO Dry Erase Marker Set, Chisel Tip, Assorted Colors Low Odor (80556)
- SHARPIE S-Gel Premium Metal Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Red Barrel, PK4, 4PK (2154604)
- MALIN CO Lockwire, Canister, 0.025 Dia, 596 ft. (34-0250-1BLC)
- ZORO SELECT Lead Seal, Brass, Silver, PK100 (1F246)
- ZORO SELECT Security Seal Press, Silver/Red (1F132)
- ZORO SELECT Lead Seal, Silver, PK100 (2CEC4)
- ZORO SELECT Tag Wire, Stainless Steel, PK100 (2CEC6)
- TYDENBROOKS Mini Plastic Truck Seal, 5", HDPE, Orange, PK100 (V30031D05-04-GRAI)
- TYDENBROOKS X-Strap, Fixed Length Truck Seal, 12" L, Blue, 7 Digits, PK50 (V30521121-03-GRAI)
- UNIVERSEAL Pull-Tight Seals, White, Plastic, PK100 (UPULL-MD T/A WHITE100)
- Zoro Select Protective Packaging