Shop All Hose Safety Cables
Zoro Select
Cable, Safety, 1/8 in.
Mfr # 3MC06
Zoro # G2588537
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. 1/8 in
- Hose Inside Dia. 1/2 in to 1-1/4 in
- Length 20 1/4 in
- Grade 1045
- Max. Working Pressure (PSI) 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3MC06
- Zoro # G2588537
- UPC # 190735481783
- Country of Origin Taiwan, Province of China
- Category Hose Safety Cables
Dimensions
Cable Dia. | 1/8 in |
Hose Inside Dia. | 1/2 in to 1-1/4 in |
Length | 20 1/4 in |
Cable Diameter | 1/8 in |
For Hose Minimum Inside Diameter | 1/2 in |
For Hose Maximum Inside Diameter | 1 1/4 in |
Overall Length | 20.25 in |
Details
Item | Safety Cable |
Grade | 1045 |
Max. Working Pressure (PSI) | 125 |
Standards | ASTM A29, Bureau of Mines, OSHA, U.S. Army Corporation of Engineers |
Material | Steel |
For Maximum Hose Pressure | 125 psi |
Safety Cable Type | Whip Check Safety Cable |
Cable Type | Whip Check Cable |
Material of Construction | Steel |
Whip Check Cable Type | Hose to Tool |
Description
Safety Cable, Cable Diameter 1/8 in, For Hose Maximum Inside Diameter 1 1/4 in, For Hose Minimum Inside Diameter 1/2 in, For Maximum Hose Pressure 125 psi, Material Steel, Overall Length 20.25 in, Safety Cable Type Whip Check Safety Cable, Whip Check Cable Type Hose to Tool, Standards ASTM A29, Bureau of Mines, OSHA, U.S. Army Corporation of Engineers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 Heavy-Duty Lubricant, 16 oz Aerosol Can (490088)
- RULAND Single U-Joint, 3/4" x 5/8" Bores, 1.495" OD, Steel (USSK24-12-10-F)
- TIMKEN TIM-34274, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 34274 (34274)
- INGERSOLL-RAND Gasket, Hammer Case (2135-36)
- ZORO SELECT Cable, Safety, 1/4 In (3MC04)
- ZORO SELECT Safety Cable, Hose to Hose, Steel, 3/16 (802G66)
- ZORO SELECT Cable, Safety, 1/8 In (3MC05)
- ZORO SELECT Cable, Safety, 1/4 In (3MC07)
- ZORO SELECT Lanyard, Nylon, PK25 (3LX84)
- ZORO SELECT Safety Cable, Hose to Tool, Steel, 3/16 (802G67)
- LIFT-ALL Hose Halter, Hose ID1/4 to 2 In, L 30 (HH130)
- Zoro Select Hose Safety Cables