Shop All Cable Protectors
Zoro Select
Cable Ramp, Drop Over, 1 Channel, 6 ft.
Mfr # LHCR-72
Zoro # G5708893
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Load Capacity 21,000 lb/Axle
- Number of Channels 1
- Color Silver
- Max. Cable Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LHCR-72
- Zoro # G5708893
- UPC # 691215026598
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Length | 72 in |
Channel Height | 1 1/4 in |
Width | 9 1/8 in |
Channel Width | 2 1/2 in |
Cable Protector Channel Height | 1 1/4 in |
Cable Protector Height | 1 1/2 in |
Length (Straight Wireway) | 6 ft |
Overall Height | 1 1/2 in |
Details
Item | Cable Ramp |
Material | Aluminum |
Load Capacity | 21,000 lb/Axle |
Number of Channels | 1 |
Color | Silver |
Style | Drop Over |
Connection Style | Rectangle |
Material of Construction | Extruded Aluminum |
Texture | Serrated |
ADA Compliant | No |
Description
Cable Ramp, Number of Channels 1, Cable Protector Channel Height 1 1/4 in, Channel Width 2 1/2 in, Width 9 1/8 in, Cable Protector Height 1 1/2 in, Load Capacity 21,000 lb/Axle, Connection Style Rectangle, Length 72 in, Color Silver, Material Aluminum, Max. Cable Dia. 1 1/4 in, ADA Compliant No, Texture Serrated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus4Flex Insulated Multi-Tap Connecto (PBTS-2-4-F-EC)
- TECHFLEX Insultherm Tru-Fit Fiberglass #8 Black (FGLG.08BK)
- PANDUIT Cutting Tool for Wiring Duct, Bench Mnt (PBDCT)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- ZORO SELECT Modular Hose Bridge (UHB2025)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-48)
- ZORO SELECT Cable Crossover Pad, 1 Channel, 1.5 ft. (COP2200-4.5)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 5 ft. (UHB5060)
- ZORO SELECT ADA Access Ramp, Blue, 3 ft., PR (CPRP-1X125-BLU)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 3 ft. (LHCR-36)
- ELECTRIDUCT SafCord Cord Cover 4" x 12ft- Black (CC-SC-4-12-BK)
- Zoro Select Cable Protectors