Shop All Cable Protectors
Zoro Select
Cable Ramp, Drop Over, 1 Channel, 3 ft.
Mfr # LHCR-36
Zoro # G5636854
original price:
$152.90
5% off
new price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Channels 1
- Load Capacity 21,000 lb/Axle
- Color Silver
- Max. Cable Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LHCR-36
- Zoro # G5636854
- UPC # 691215026567
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/4 in |
Length | 36 in |
Channel Height | 1 1/4 in |
Width | 9 1/8 in |
Channel Width | 2 1/2 in |
Cable Protector Channel Height | 1 1/4 in |
Cable Protector Height | 1 1/2 in |
Length (Straight Wireway) | 3 ft |
Overall Height | 1 1/2 in |
Details
Cable Protector Item | Cable Protector |
Item | Cable Ramp |
Material | Aluminum |
Number of Channels | 1 |
Load Capacity | 21,000 lb/Axle |
Color | Silver |
Style | Drop Over |
Connection Style | Rectangle |
Material of Construction | Extruded Aluminum |
ADA Compliant | No |
Texture | Serrated |
Description
Cable Ramp, Number of Channels 1, Cable Protector Channel Height 1 1/4 in, Channel Width 2 1/2 in, Width 9 1/8 in, Cable Protector Height 1 1/2 in, Load Capacity 21,000 lb/Axle, Connection Style Rectangle, Length 36 in, Color Silver, Material Aluminum, Max. Cable Dia. 1 1/4 in, ADA Compliant No, Texture Serrated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- PERFORMANCE TOOL 24 Adj Wr. (W424P)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115PCAFIC)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 16-22 AWG Wire, Red, 10 Pcs (HPBDD1.25-250-10)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 6 ft. (LHCR-72)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 4 ft. (LHCR-48)
- ZORO SELECT ADA Access Ramp, Blue, 3 ft., PR (CPRP-1X125-BLU)
- ZORO SELECT Modular Hose Bridge (UHB2025)
- ZORO SELECT Extruded Alum Hose and Cable Crossover (HCR-36)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 1.6 ft. (UHB4045)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 3 ft. L (FT10Y3)
- Zoro Select Cable Protectors