Shop All Dock Wheel Chocks
Zoro Select
Cable Protector, Drop Over, 2 Channel, 9ft.
Mfr # 2GTG7
Zoro # G3353314
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Width 10 in
- For Use With Cables, Hoses
- Height 2 in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2GTG7
- Zoro # G3353314
- UPC # 190735442869
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 10 in |
Height | 2 in |
Channel Height | 7/8 in |
Channel Width | 1 1/4 in |
Max. Cable Dia. | 3/4 in |
Cable Protection System Components Length | 9 ft |
Length | 108 in |
Overall Height | 2 in |
Details
Material | Polyurethane |
For Use With | Cables, Hoses |
Color | Yellow |
Number of Channels | 2 |
Item | Cable Protector |
Cable Protection System Components Color | Yellow |
Cable Protection System Component Item | Cable Protector |
Load Capacity | 20,000 lb/Axle |
Style | Drop Over |
ADA Compliant | No |
Cover Material | Plastic |
Cable Feed Style | Lay Under |
Texture | Serrated |
Description
Cable Protector, Number of Channels 2, Cable Feed Style Lay Under, Channel Height 7/8 in, Channel Width 1 1/4 in, Load Capacity 20,000 lb/Axle, Material Polyurethane, Style Drop Over, Color Yellow, For Use With Cables, Hoses, Max. Cable Dia. 3/4 in, Height 2 in, Length 108 in, Width 10 in, ADA Compliant No, Texture Serrated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS S Hook, 3/8 in., 425 lb., Weld On (SHA0375)
- BIG JOE Big Joe GWK-E30-LW-XL Electric Lift Truck 97A Poly & Steel Poly XL Load Wheel Kit for Big Joe E30 (GWK-E30-LW-XL)
- VESTIL Gantry and Jib Guard, 17Wx13-1/2Lx42In H (CG-42)
- ZORO SELECT Wheel Chock, Steel, W 7-5/8 In, H 9 In (19P548)
- ZORO SELECT Corner Guard (GNRSCG90YB)
- ZORO SELECT Wheel Chock, Alum, W 7 In, H 8 In (19P543)
- ZORO SELECT Wheel Chock, Steel, W 6 In, H 9 In (19P547)
- ZORO SELECT Rail Car Wheel Chocks and Flag (22XW92)
- ZORO SELECT Wheel Chock, 14 1/2 In W, 14 1/4 In H, Orng (1GUL6)
- TRIMAX Trimax TCL65 Wheel Chock Lock - 7.25" Reach (TCL65)
- Zoro Select Dock Wheel Chocks