Shop All Dock Wheel Chocks
Zoro Select
Cable Protector, Drop Over, 2 Channel, 6ft.
Mfr # 1792
Zoro # G2231311
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Width 10 in
- For Use With Cables, Hoses
- Height 2 in
- Depth 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1792
- Zoro # G2231311
- UPC # 190735442852
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 10 in |
Height | 2 in |
Depth | 72 in |
Cable Protection System Components Length | 6 ft |
Channel Width | 1 1/4 in |
Channel Height | 7/8 in |
Max. Cable Dia. | 3/4 in |
Length | 72 in |
Overall Height | 2 in |
Details
Material | Polyurethane |
For Use With | Cables, Hoses |
Color | Yellow |
Style | Drop Over |
Cable Protection System Components Color | Yellow |
Load Capacity | 20,000 lb/Axle |
Number of Channels | 2 |
Cable Protection System Component Item | Cable Protector |
Item | Cable Protector |
Texture | Serrated |
Cover Material | Plastic |
Cable Feed Style | Lay Under |
ADA Compliant | No |
Description
Cable Protector, Number of Channels 2, Cable Feed Style Lay Under, Channel Height 7/8 in, Channel Width 1 1/4 in, Load Capacity 20,000 lb/Axle, Material Polyurethane, Style Drop Over, Color Yellow, For Use With Cables, Hoses, Max. Cable Dia. 3/4 in, Height 2 in, Length 72 in, Width 10 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 11" Fixed End w/ Flat Hook and Bolt Loop (202FHBL)
- COTTERMAN 16 ft 3 in Fixed Ladder with Safety Cage, Steel, 17 Steps, Right Exit, Powder Coated Finish (M17SC L9 C1)
- KELLEY Holdown Assemblies, Holdown W/Ratchet Ba (709-847)
- ALLEGRO INDUSTRIES Manhole Covr Lid Liftr, 250lb, Slvr/Blk (9401-30)
- ZORO SELECT Parking Curb, 72 In, Yellow, Polyethylene (1790Y)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW79)
- ZORO SELECT Laminated Rubber Wheel Chock in Black (3KR79)
- ZORO SELECT Rebar Spikes, 14in.L, 1-1/4in.W, 1-1/4in.H (29NH39)
- ZORO SELECT Parking Curb, 72 In, Gray, Polyethylene (1790G)
- ZORO SELECT Wheel Chock, Molded Rubber, Black (22XW83)
- IDEAL WAREHOUSE INNOVATIONS SC-8 Aluminum Chock (60-7210)
- Zoro Select Dock Wheel Chocks