Shop All Cable Clamps & Clips
Zoro Select
Cable Clip, L-Type, Gray, PK25
Mfr # 6EEF7
Zoro # G2355997
original price:
$17.70
4% off
new price: $16.89
/pk 25, $0.68/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.18 in
- Mounting Method Adhesive Backed
- Color Gray
- For Use With Wiring Management
- Clip Type Side Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6EEF7
- Zoro # G2355997
- UPC # 190735540237
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Length | 1.18 in |
Slot Width | 0.71 in |
Slot Height | 0.71 in |
Width | 1 in |
Height | 0.87 in |
Max. Bundle Dia. | 0.71 in |
Length (Straight Wireway) | 1.18 in |
Details
Item | Cable Clip |
Mounting Method | Adhesive Backed |
Color | Gray |
For Use With | Wiring Management |
Clip Type | Side Entry |
Material of Construction | Nylon 6/6 |
Temp. Range | -25 Degrees to 85 Degrees F |
Standards | UL 94 V-2 |
Material | Nylon 6/6 |
Adhesive Mount Style | Locking Clamp |
Max. Temp. Rating | 85 Degrees F |
Adhesive Type | 3M Self-Adhesive |
Flame Retardant | Yes |
Min. Temp. Rating | -25 Degrees F |
Metal Detectable | No |
Outdoor Use | No |
Description
Cable Clip, Side Entry, Slot Width 0.71 in, Slot Height 0.71 in, Mounting Method Adhesive Backed, Adhesive Mount Style Locking Clamp, Material Nylon 6/6, Color Gray, Length 1.18 in, Width 1 in, Height 0.87 in, Temp. Range -25 Degrees to 85 Degrees F, Max. Bundle Dia. 0.71 in, Standards UL 94 V-2, Adhesive Type 3M Self-Adhesive, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Max. Temp. Rating 85 Degrees F, Min. Temp. Rating -25 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 120 Vac (2959S13W30B)
- GROTE Rock/Swtch, SPST, Mom/On/Off, 20A, 12V (82-0310)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 96 A, Reversing: No (3RT20461AK60)
- LEVITON GFI Receptacle (GFTR1-W)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/4 In, PK50 (CH1209Z1)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC37B0312)
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Vinyl, PK50 (COV1509Z1)
- ZORO SELECT Clamp, OD 2 In, 3/4 In W, Steel, Vinyl, PK10 (COV3313Z1)
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Vinyl, PK50 (COV1513Z1)
- ZORO SELECT Clamp, Aluminum, Dia 1/4 In, PK50 (CO0409AL)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/2" Diameter - 100 pcs - UV Resistant Black (CCUC9-150-C-BLACK)
- Zoro Select Cable Clamps & Clips