Shop All Cable Clamps & Clips
Zoro Select
Cable Clip, C-Type, Natural, PK25
Mfr # 6EEF4
Zoro # G3487233
product price: $5.99
/pk 25, $0.24/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.75 in
- Mounting Method Adhesive Backed
- Color Natural
- For Use With Wiring Management
- Clip Type Side Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6EEF4
- Zoro # G3487233
- UPC # 190735540206
- Country of Origin Taiwan, Province of China
- Category Cable Clamps & Clips
Dimensions
Length | 0.75 in |
Slot Width | 0.19 in |
Slot Height | 0.23 in |
Height | 0.37 in |
Width | 0.75 in |
Max. Bundle Dia. | 0.19 in |
Length (Straight Wireway) | 0.75 in |
Details
Item | Cable Clip |
Mounting Method | Adhesive Backed |
Color | Natural |
For Use With | Wiring Management |
Clip Type | Side Entry |
Material of Construction | Nylon 6/6 |
Temp. Range | -25 Degrees to 85 Degrees F |
Standards | UL 94 V-2 |
Material | Nylon 6/6 |
Adhesive Mount Style | C-Clip |
Flame Retardant | Yes |
Outdoor Use | No |
Min. Temp. Rating | -25 Degrees F |
Max. Temp. Rating | 85 Degrees F |
Metal Detectable | No |
Adhesive Type | 3M Self-Adhesive |
Description
Cable Clip, Side Entry, Slot Width 0.19 in, Slot Height 0.23 in, Mounting Method Adhesive Backed, Adhesive Mount Style C-Clip, Material Nylon 6/6, Color Natural, Length 0.75 in, Width 0.75 in, Height 0.37 in, Temp. Range -25 Degrees to 85 Degrees F, Max. Bundle Dia. 0.19 in, Standards UL 94 V-2, Adhesive Type 3M Self-Adhesive, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Max. Temp. Rating 85 Degrees F, Min. Temp. Rating -25 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS A421Aec-01C Electronic Single (A421AEC-01)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 16A Iec (LR3D16)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C6/3 L Series 6A, 3 Pole, 277/480V AC, C Curve (33V893)
- ZORO SELECT Clamp, OD 5/8 In, 3/4 In W, Vinyl, PK50 (COV1113Z1)
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Cushion, PK50 (COL0609Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37D0125B)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37C0250B)
- ZORO SELECT Half Clamp, Galvanized, Dia 5/8 In, PK50 (CH1009Z1)
- ZORO SELECT Clamp, OD 5/16 In, 1/2 In W, Vinyl, PK50 (COV0609Z1)
- ZSI SPN Loop Clamp, 2x1/2", 0.265" Hole, SS (SPN-32SS)
- Zoro Select Cable Clamps & Clips