Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 9/16 In, PK25
Mfr # 22CC37D0562
Zoro # G2791774
product price: $4.39
/pk 25, $0.18/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 9/16 in
- Clamp Thickness 0.05 in
- Clamp Band Width 3/8 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC37D0562
- Zoro # G2791774
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 9/16 in |
Clamp Band Width | 3/8 in |
Mounting Hole Dia. | 0.203 in |
Width | 0.375" |
Clamping Dia. | 9/16" |
Dimension A | 0.606 in |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | natural |
Material | Nylon |
Temp. Range (F) | -40 to +185 |
Thickness | 0.050" |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 9/16 in, Mounting Hole Dia. 0.203 in, Clamp Thickness 0.05 in, Clamp Band Width 3/8 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Shrink Tubing, 0.511in ID, Black, 200ft (H2N0.50BK)
- LEVITON Electronic 24-Hour Programmable Timer (VPT24-1PZ)
- PERLE SYSTEMS C-1110-M2St05 Media Converter (05051710)
- MOXA Module For Iothinx 4500 Series, 8 Ais, 0 To 20 Ma/4 To 20 Ma, 45Mr-3800-T (45MR-3800-T)
- ZORO SELECT Clamp, Aluminum, Dia 5/8 In, PK50 (CO1009AL)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC50D0500B)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/4, PK10 (COL2009SS)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK10 (22CC50D0125)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/8 In, Pk25 (COL0609SS)
- ZORO SELECT Half Clamp, Cushioned, Dia 3/4 In, PK50 (CHV1309Z1)
- GARDNER BENDER Plastic Kwik Clip, 3/4", Diameter, PK2 (GKK-1575)
- Zoro Select Cable Clamps & Clips