Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 7/16 In, Blk, PK25
Mfr # 22CC50D0437B
Zoro # G0566535
product price: $3.99
/pk 25, $0.16/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 7/16 in
- Clamp Thickness 0.05 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC50D0437B
- Zoro # G0566535
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 7/16 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.203 in |
Width | 0.500" |
Clamping Dia. | 7/16" |
Dimension A | 0.56 in |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Black |
Clamp Finish | Natural |
Color | Black |
Thickness | 0.050" |
Temp. Range (F) | -40 to +185 |
Material | Nylon |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 7/16 in, Mounting Hole Dia. 0.203 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Black, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68582601)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097101)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XR1AEX4NV1XX)
- LEVITON OUTLET ALMOND 5-20R 125V (TBR20-00T)
- ZORO SELECT Clamp, Aluminum, Dia 3/16 In, PK50 (CO0309AL)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, Blk, PK25 (22CC37B0437B)
- ZORO SELECT Clamp, OD 1 1/2 In, 1/2 In W, Cushion, PK25 (COL2409Z1)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Cushion, PK25 (COL1613Z1)
- ZORO SELECT Clamp, Cushioned, Dia 3/8 In, PK50 (CWV0707Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37D0250)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/4" x 100pcs- White (CT-NCC-025-100-WT)
- Zoro Select Cable Clamps & Clips