Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 7/16 In, Blk, PK25
Mfr # 22CC37B0437B
Zoro # G1872254
product price: $3.25
/pk 25, $0.13/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 7/16 in
- Clamp Thickness 0.05 in
- Clamp Band Width 3/8 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC37B0437B
- Zoro # G1872254
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 7/16 in |
Clamp Band Width | 3/8 in |
Mounting Hole Dia. | 0.14 in |
Clamping Dia. | 7/16" |
Width | 0.375" |
Dimension A | 0.574 in |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Black |
Clamp Finish | Natural |
Color | Black |
Temp. Range (F) | -40 to +185 |
Thickness | 0.050" |
Material | Nylon |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 7/16 in, Mounting Hole Dia. 0.14 in, Clamp Thickness 0.05 in, Clamp Band Width 3/8 in, Black, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, In-Use;Low Profile (MX4280S)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P14-6R-C)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Mal Iron (ELBY-75)
- GENIE Winch Kit with Safety Lock (109485GT)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37C0312B)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37B0125B)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, PK25 (22CC37D0625)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK10 (22CC50D0125)
- ZORO SELECT Clamp, Cushioned, Dia 3/8 In, PK50 (CWV0707Z1)
- ZORO SELECT Clamp, OD 1/4 In, 3/4 In W, Vinyl, PK50 (COV0513Z1)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- Zoro Select Cable Clamps & Clips