Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 5/8 In, PK25
Mfr # 22CC50C0625
Zoro # G2589982
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 5/8 in
- Clamp Thickness 0.05 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22CC50C0625
- Zoro # G2589982
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.167 in |
Clamping Dia. | 5/8" |
Dimension A | 0.655 in |
Width | 0.500" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | natural |
Thickness | 0.050" |
Material | Nylon |
Temp. Range (F) | -40 to +185 |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 5/8 in, Mounting Hole Dia. 0.167 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Protective Cover (LPP74718)
- PARAGON Defrost Timer, 208/240V, 2NO, 1NC Switches (8047-20)
- ZORO SELECT Strut Channel, Standard, 304 Stnlss Steel (FS-500SS ST4 18.00)
- BATTERY CLERK UPS Battery, UPS, 12V DC, 7 Ah, Cabling, F1 Terminal (POWER-PATROL SEC1075)
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Cushion, PK50 (COL1413Z1)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, PK25 (22CC37D0625)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC50D0750)
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Cushion, PK50 (COL1409Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37D0375)
- ZORO SELECT Clamp, Clamp Dia 2 In, 1/2 In W, PK10 (COL3209Z1)
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 3-Slot (10-Pack) (450-410)
- Zoro Select Cable Clamps & Clips