Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 5/8 In, PK25
Mfr # 22CC37D0625
Zoro # G1284062
product price: $3.99
/pk 25, $0.16/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 5/8 in
- Clamp Thickness 0.05 in
- Clamp Band Width 3/8 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC37D0625
- Zoro # G1284062
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 5/8 in |
Clamp Band Width | 3/8 in |
Mounting Hole Dia. | 0.203 in |
Dimension A | 0.678 in |
Width | 0.375" |
Clamping Dia. | 5/8" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | natural |
Temp. Range (F) | -40 to +185 |
Material | Nylon |
Thickness | 0.050" |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 5/8 in, Mounting Hole Dia. 0.203 in, Clamp Thickness 0.05 in, Clamp Band Width 3/8 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 45 A, 60 A, 63 A, 690V AC, 3 pole (VLS3P063R1)
- MERSEN CC Class, ATDR Series, Time-Delay, 2.8A, 600V AC, Non-Indicating (ATDR2-8/10)
- MERSEN Fuse Holder, 60A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60658J)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (K2A36U)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 (22CC50D0437)
- ZORO SELECT Half Clamp, Cushioned, Dia 1/4 In, PK50 (CHV0509Z1)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 1/2 In, Pk50 (CO0809Z1)
- ZORO SELECT Clamp, OD 2 In, 3/4 In W, Steel, Vinyl, PK10 (COV3313Z1)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/2, PK10 (COL2409SS)
- ZORO SELECT Clamp, Cushioned, Dia 1/4 In, PK50 (CWV0507Z1)
- ZORO SELECT Clamp, OD 5/8 In, 3/4 In W, Vinyl, PK50 (COV1113Z1)
- Zoro Select Cable Clamps & Clips