Zoro Select

Cable Clamp, Nylon, 5/16 In, Blk, PK25


original price: $3.15
11% off
new price: $2.79
/pk 25, $0.11/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Clamp Material Nylon
  • Cable Clamping Dia. 5/16 in
  • Clamp Thickness 0.05 in
  • Clamp Band Width 3/8 in
  • Clamp Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cable Clamping Dia. 5/16 in
Clamp Band Width 3/8 in
Mounting Hole Dia. 0.203 in
Clamping Dia. 5/16"
Dimension A 0.495 in
Width 0.375"

Details

Item Cable Clamp
Clamp Material Nylon
Clamp Thickness 0.05 in
Clamp Color Black
Clamp Finish Natural
Color Black
Thickness 0.050"
Temp. Range (F) -40 to +185
Material Nylon

Description

Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 5/16 in, Mounting Hole Dia. 0.203 in, Clamp Thickness 0.05 in, Clamp Band Width 3/8 in, Black, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.