Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 3/8 In, Blk, PK25
Mfr # 22CC50D0375B
Zoro # G1121504
original price:
$4.75
16% off
new price: $3.99
/pk 25, $0.16/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 3/8 in
- Clamp Thickness 0.05 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC50D0375B
- Zoro # G1121504
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.203 in |
Dimension A | 0.53 in |
Clamping Dia. | 3/8" |
Width | 0.500" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Black |
Clamp Finish | Natural |
Color | Black |
Material | Nylon |
Thickness | 0.050" |
Temp. Range (F) | -40 to +185 |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 3/8 in, Mounting Hole Dia. 0.203 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Black, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE 20 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87200210C)
- L.H. DOTTIE L.H. Dottie 3/8''-16 Channel Nut Without Spring, 100PK (SCN38)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (782XBXC-12D)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50D0312B)
- ZORO SELECT Half Clamp, Galvanized, Dia 1/2 In, PK50 (CH0809Z1)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF7)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC50D0500)
- ZORO SELECT Clamp, OD 1/4 In, 1/2 In W, Cushion, PK50 (COL0409Z1)
- ZORO SELECT Clamp, Cushioned, Dia 1/4 In, PK50 (CWV0507Z1)
- QUICKCABLE Neoprene Cable Clamps 1 1/4", PK10 (504409-010)
- Zoro Select Cable Clamps & Clips