Shop All Cable Clamps & Clips
This Product is Discontinued
Zoro Select
Cable Clamp, Nylon, 3/4 In, PK10 (Discontinued)
Mfr # 22CC87F0750
Zoro # G2199784
This Product is Discontinued
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 3/4 in
- Clamp Thickness 0.05 in
- Clamp Band Width 7/8 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC87F0750
- Zoro # G2199784
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/4 in |
Clamp Band Width | 7/8 in |
Mounting Hole Dia. | 0.387 in |
Clamping Dia. | 3/4" |
Dimension A | 1 in |
Width | 0.875" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | natural |
Thickness | 0.050" |
Material | Nylon |
Temp. Range (F) | -40 to +185 |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 3/4 in, Mounting Hole Dia. 0.387 in, Clamp Thickness 0.05 in, Clamp Band Width 7/8 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.