Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 3/16 In, PK25
Mfr # 22CC50D0187
Zoro # G3023115
product price: $3.19
/pk 25, $0.13/ea
$3.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 3/16 in
- Clamp Thickness 0.05 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC50D0187
- Zoro # G3023115
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/16 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.203 in |
Dimension A | 0.425 in |
Clamping Dia. | 3/16" |
Width | 0.500" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | natural |
Thickness | 0.050" |
Temp. Range (F) | -40 to +185 |
Material | Nylon |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 3/16 in, Mounting Hole Dia. 0.203 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Zipper Bag for Scout® Pro 3 Test + Map™ Remote Expansion Kit (VDV770-127)
- SCHNEIDER ELECTRIC Contact Block, Momentary, 1NO, 30 mm, 10A @ 600V AV, Screw-clamp Terminal (9001KA2)
- HUBBELL 20A Locking Connector 4P 5W 347/600VAC L23-20R BK/WT (HBL2533)
- OMRON Relay, 8Pin, DPDT, 10A, 240VAC (LY2F-AC220/240)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Steel, Vinyl, PK25 (COV1713Z1)
- ZORO SELECT Clamp, Aluminum, Dia 3/16 In, PK50 (CO0309AL)
- ZORO SELECT Clamp, Cushioned, Dia 3/4 In, PK50 (CWV1307Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, Blk, PK25 (22CC37C0500B)
- ZORO SELECT Clamp, Cushioned, Dia 1/4 In, PK50 (CWV0507Z1)
- ZORO SELECT Cable Clamp, Nylon, 1 1/4 In, PK10 (22CC50D1250)
- IDEAL TRIDON 25PK 34134 Clamp (6720550)
- Zoro Select Cable Clamps & Clips