Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 3/16 In, PK25
Mfr # 22CC37D0187
Zoro # G3493567
original price:
$1.99
5% off
new price: $1.89
/pk 25, $0.08/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 3/16 in
- Clamp Thickness 0.05 in
- Clamp Band Width 3/8 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC37D0187
- Zoro # G3493567
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/16 in |
Clamp Band Width | 3/8 in |
Mounting Hole Dia. | 0.203 in |
Width | 0.375" |
Clamping Dia. | 3/16" |
Dimension A | 0.43 in |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | natural |
Temp. Range (F) | -40 to +185 |
Material | Nylon |
Thickness | 0.050" |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 3/16 in, Mounting Hole Dia. 0.203 in, Clamp Thickness 0.05 in, Clamp Band Width 3/8 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4" (ELMF90-75)
- QUAZITE Underground Enclosure Cover, Blank Cover, 14-3/4 x 14-3/4 Enclosure, 15000 lbs., Polymer Concrete (PC1212HA0009)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306E102)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 16 A, Reversing: Yes (3RA23258XB301AK6)
- ZORO SELECT Clamp, Cushioned, Dia 5/8 In, PK50 (CWV1107Z1)
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Vinyl, PK25 (COV1709Z1)
- ZORO SELECT Clamp, OD 1/4 In, 3/4 In W, Vinyl, PK50 (COV0513Z1)
- ZORO SELECT Cable Clamp, Nylon, 1 1/2 In, PK10 (22CC50D1500B)
- ZORO SELECT Half Clamp, Cushioned, Dia 3/8 In, PK50 (CHV0709Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC28E0375)
- PANDUIT Harness Elastic Retainer, No.4 Screw, PK10 (ER.5-E4-X)
- Zoro Select Cable Clamps & Clips