Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 3/16 In, PK25
Mfr # 22CC37C0187E
Zoro # G0811736
original price:
$2.35
8% off
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 3/16 in
- Clamp Thickness 0.05 in
- Clamp Band Width 3/8 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22CC37C0187E
- Zoro # G0811736
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 3/16 in |
Clamp Band Width | 3/8 in |
Mounting Hole Dia. | 0.167 in |
Clamping Dia. | 3/16" |
Width | 0.375" |
Dimension A | 0.378 in |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | natural |
Thickness | 0.050" |
Temp. Range (F) | -40 to +185 |
Material | Nylon |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 3/16 in, Mounting Hole Dia. 0.167 in, Clamp Thickness 0.05 in, Clamp Band Width 3/8 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A12106CHNFSS6)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19DN0C5E020)
- BURNDY Mechanical Conn, Terminal, 4 to 14 AWG (KPA4CTP)
- DAYTON Open Power Relay, 5 Pin, 24VAC, SPDT (3X744)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37B0125)
- ZORO SELECT Clamp, Cushioned, Dia 7/8 In, PK50 (CWV1507Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC50D0250)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37B0250)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC37C0375B)
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Cushion, PK50 (COL1209Z1)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BF4)
- Zoro Select Cable Clamps & Clips