Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 1/8 In, PK25
Mfr # 22CC50C0125
Zoro # G0427542
product price: $2.55
/pk 25, $0.10/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 1/8 in
- Clamp Thickness 0.05 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC50C0125
- Zoro # G0427542
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/8 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.167 in |
Clamping Dia. | 1/8" |
Dimension A | 0.315 in |
Width | 0.500" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | natural |
Thickness | 0.050" |
Temp. Range (F) | -40 to +185 |
Material | Nylon |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 1/8 in, Mounting Hole Dia. 0.167 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL R8222N1011 Dpdt Pilot Relay, 24V (R8222N1011)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 15 ft., White (PS-615-HG)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38 ZN Cable Clamp (N248-310)
- CALBRITE Cord Connector, 0.12-0.18 in. Cord Range (S40501GR00)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/4 In, Pk25 (COL1209SS)
- ZORO SELECT Cable Clamp, Nylon, 11/16 In, PK25 (22CC50C0687B)
- ZORO SELECT Cable Clamp, Nylon, 1 3/8 In, PK10 (22CC50D1375B)
- ZORO SELECT Cable Clamp, Nylon, 1/2 In, PK25 (22CC37B0500)
- ZORO SELECT Clamp, OD 2 1/2 In, 3/4 In W, Vinyl, PK5 (COV4113Z1)
- ZORO SELECT Clamp, OD 1 3/4 In, 1/2 In W, Vinyl, PK25 (COV2909Z1)
- PANDUIT Latching Wire Clip, Adh., .50" (12.7mm) Bundle, NAT, LWC50-A-L, PK 50 (LWC50-A-L)
- Zoro Select Cable Clamps & Clips