Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 1/8 In, PK25
Mfr # 22CC16A0125
Zoro # G1653294
original price:
$2.79
22% off
new price: $2.15
/pk 25, $0.09/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 1/8 in
- Clamp Thickness 0.03 in
- Clamp Band Width 5/32 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC16A0125
- Zoro # G1653294
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/8 in |
Clamp Band Width | 5/32 in |
Mounting Hole Dia. | 0.096 in |
Clamping Dia. | 1/8" |
Width | 0.156" |
Dimension A | 0.217 in |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.03 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | natural |
Thickness | 0.030" |
Temp. Range (F) | -40 to +185 |
Material | Nylon |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 1/8 in, Mounting Hole Dia. 0.096 in, Clamp Thickness 0.03 in, Clamp Band Width 5/32 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (B14-8)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTN-R Series, Fast-Acting, 50A, 250V AC, Non-Indicating (KTN-R-50)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 10A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-610-111-D)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12; 13, Screw On (B100806SC)
- ZORO SELECT Cable Clamp, Nylon, 5/32 In, Blk, PK25 (22CC16A0156B)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC50D0187)
- ZORO SELECT Clamp, OD 3/4 In, 3/4 In W, Vinyl, PK50 (COV1313Z1)
- ZORO SELECT Clamp, Aluminum, Dia 3/4 In, PK50 (CO1209AL)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC37D0312)
- ZORO SELECT 3 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV4913Z1)
- Zoro Select Cable Clamps & Clips