Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 1/8 In, Blk, PK25
Mfr # 22CC37B0125B
Zoro # G0755842
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 1/8 in
- Clamp Thickness 0.05 in
- Clamp Band Width 3/8 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22CC37B0125B
- Zoro # G0755842
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/8 in |
Clamp Band Width | 3/8 in |
Mounting Hole Dia. | 0.14 in |
Width | 0.375" |
Clamping Dia. | 1/8" |
Dimension A | 0.329 in |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Black |
Clamp Finish | Natural |
Color | Black |
Temp. Range (F) | -40 to +185 |
Material | Nylon |
Thickness | 0.050" |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 1/8 in, Mounting Hole Dia. 0.14 in, Clamp Thickness 0.05 in, Clamp Band Width 3/8 in, Black, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 1-1/4" Conduit (1825)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Hinged (HW-J161406CHTLWWW)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-2SQ)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37C0375)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC50D0250)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, PK25 (22CC37D0625)
- ZORO SELECT Clamp, OD 2 1/2 In, 3/4 In W, Vinyl, PK5 (COV4113Z1)
- ZORO SELECT Clamp, Aluminum, Dia 5/8 In, PK50 (CO1009AL)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, PK10 (22CC50D0750)
- MIDWEST FASTENER 5/16" x 3/8" Natural Nylon Plastic Strap 25PK (64203)
- Zoro Select Cable Clamps & Clips