Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 1/8 In, Blk, PK25
Mfr # 22CC16A0125B
Zoro # G1171466
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 1/8 in
- Clamp Thickness 0.03 in
- Clamp Band Width 5/32 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22CC16A0125B
- Zoro # G1171466
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/8 in |
Clamp Band Width | 5/32 in |
Mounting Hole Dia. | 0.096 in |
Dimension A | 0.217 in |
Width | 0.156" |
Clamping Dia. | 1/8" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.03 in |
Clamp Color | Black |
Clamp Finish | Natural |
Color | Black |
Material | Nylon |
Temp. Range (F) | -40 to +185 |
Thickness | 0.030" |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 1/8 in, Mounting Hole Dia. 0.096 in, Clamp Thickness 0.03 in, Clamp Band Width 5/32 in, Black, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-ill 3-pos Mtn Sel Swtch Lever Style (M22-WKV-K12)
- W BOX B CNNTR GEL 100 PK (0E-SR100S)
- EATON Cutler-Hammer Transient Surge Suppress, 24-120V, Sz00-2 (C320TS1)
- TAYMAC Emt Ll Type Body, 2" (ELL200)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, PK25 (22CC37D0562)
- ZORO SELECT Clamp, OD 3/8 In, 3/4 In W, Cushion, PK50 (COL0613Z1)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, Blk, PK25 (22CC50D0562B)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC28E0375)
- ZORO SELECT Cable Clamp, Nylon, 1/16 In, PK25 (22CC16A0062)
- ZORO SELECT Clamp, OD 3/16 In, 3/4 In W, Vinyl, PK50 (COV0413Z1)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- Zoro Select Cable Clamps & Clips